Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STM037L84HN = SMT CONN

  • Mfr # 2-1589486-7

  • Zoro # G301064241


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screw
Length
16.73 mm
Height
6.43 mm
Material
Aluminum
Features
With Surface Mount Extended Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1589486-7
Zoro #
G301064241
UPC #
-
Country of Origin
Mexico

Dimensions

Length
16.73 mm
Height
6.43 mm
Hole Dia.
0.039 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Aluminum
Features
With Surface Mount Extended Leads
Finish
Nickel Plated
Connection Material
Beryllium Copper
Contact Finish
Tin-Lead Plated
Number of Rows
2
Contact Type
Socket
Number of Contacts
37
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.64 mm
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.