Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STM051L2IQ = SMT CONN 7-1589483-9

STM051L2IQ = SMT CONN (Discontinued)

  • Mfr # 7-1589483-9
  • Zoro # G101069972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1589483-9
Zoro #
G101069972
UPC #
-
Country of Origin
Mexico

Dimensions

Length
21.17 mm
Height
3.2 mm
Hole Dia.
0.047 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Aluminum
Finish
Nickel Plated
Hole Center to Center
0.64 mm
Number of Contacts
51
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin-Lead Plated
Connection Material
Beryllium Copper
Contact Type
Socket
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.