
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-1589483-3
Zoro #
G001069898
UPC #
-
Country of Origin
Mexico
Dimensions
Length
25.62 mm
Height
3.2 mm
Hole Dia.
0.039 in
Details
Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Aluminum
Finish
Nickel Plated
Hole Center to Center
0.64 mm
Connection Material
Beryllium Copper
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Number of Contacts
65
Number of Rows
2
Contact Finish
Tin-Lead Plated
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.