
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STM065M5CN
Zoro #
G401070371
UPC #
-
Country of Origin
United States
Dimensions
Height
0.308 in
Length
25.62 mm
Hole Dia.
0.039 in
Details
Item
Connector
Includes
Mounting Screw
Finish
Nickel Plated
Material
Aluminum
For Use With
Printed Circuit Board
Contact Finish
Tin-Lead Plated
Connection Material
Brass
Contact Type
Socket
Connector Type
Receptacle
Terminal Finish
Tin-Lead Plated
Number of Contacts
65
Hole Center to Center
0.64 mm
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.