Zoro Homepage
This item is Discontinued.
Te Connectivity Str Plug  3.5mm  Green  LH  12 1-1986371-2

Str Plug 3.5mm Green LH 12 (Discontinued)

  • Mfr # 1-1986371-2
  • Zoro # G700945479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986371-2
Zoro #
G700945479
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Mounting Angle
Vertical
Screwless Terminal Block
No
Connector Style
Plug
Screw Flange
Without
Block Type
None
Screw Plating Material
Nickel
Number of Positions
12
Voltage (VAC)
300
Housing Color
Green
Current Rating (Max) (A)
11
Contact Mating Area Plating Material
Tin
Number of Rows
1
Centerline
3.5 mm [ .138 in ]
Interlock
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Material
PA 6.6
Wire Entry Angle
Side
Side Stackable
Yes
Applies To
Wire/Cable
Screw Material
Brass
Contact Base Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.