Zoro Homepage
This item is Discontinued.
Te Connectivity Str Plug  3.5mm  Green  LH  2 1986371-2

Str Plug 3.5mm Green LH 2 (Discontinued)

  • Mfr # 1986371-2
  • Zoro # G700946339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986371-2
Zoro #
G700946339
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Color
Green
Screw Plating Material
Nickel
Screw Flange
Without
Interlock
Without
Voltage (VAC)
300
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Current Rating (Max) (A)
11
Housing Material
PA 6.6
Applies To
Wire/Cable
Side Stackable
Yes
Block Type
None
Centerline
3.5 mm [ .138 in ]
Connector Style
Plug
Contact Base Material
Phosphor Bronze
Screw Material
Brass
Number of Positions
2
Screwless Terminal Block
No
Mounting Angle
Vertical
Number of Rows
1
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.