Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Str Plug  3.5mm  Green  LH  3 1986371-3

Str Plug 3.5mm Green LH 3 (Discontinued)

  • Mfr # 1986371-3
  • Zoro # G600946309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986371-3
Zoro #
G600946309
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Color
Green
Centerline
3.5 mm [ .138 in ]
Interlock
Without
Number of Rows
1
Applies To
Wire/Cable
Current Rating (Max) (A)
11
Screw Plating Material
Nickel
Side Stackable
Yes
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Number of Positions
3
Screw Material
Brass
Contact Base Material
Phosphor Bronze
Housing Material
PA 6.6
Voltage (VAC)
300
Connector Style
Plug
Block Type
None
Wire Entry Angle
Side
Mounting Angle
Vertical
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Screw Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.