
Str Plug 3.5mm Green LH 5
Mfr # 1986371-5
Zoro # G600946262
product price: $4.69
/eaSold in multiples of 35 for $164.15
Key Features
Current Rating (Max) (A)
11
Screw Flange
Without
Side Stackable
Yes
Connector Style
Plug
Mounting Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986371-5
Zoro #
G600946262
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Current Rating (Max) (A)
11
Screw Flange
Without
Side Stackable
Yes
Connector Style
Plug
Mounting Angle
Vertical
Interlock
Without
Number of Positions
5
Voltage (VAC)
300
Contact Base Material
Phosphor Bronze
Number of Rows
1
Applies To
Wire/Cable
Screw Plating Material
Nickel
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Screw Material
Brass
Screwless Terminal Block
No
Centerline
3.5 mm [ .138 in ]
Contact Mating Area Plating Material
Tin
Block Type
None
Housing Material
PA 6.6
Housing Color
Green
Wire Entry Angle
Side
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.