Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Str Plug  3.5mm  Green  LH  6 1986371-6

Str Plug 3.5mm Green LH 6 (Discontinued)

  • Mfr # 1986371-6
  • Zoro # G800946239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986371-6
Zoro #
G800946239
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Color
Green
Block Type
None
Mounting Angle
Vertical
Centerline
3.5 mm [ .138 in ]
Interlock
Without
Voltage (VAC)
300
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Current Rating (Max) (A)
11
Number of Positions
6
Screw Material
Brass
Screw Plating Material
Nickel
Screwless Terminal Block
No
Applies To
Wire/Cable
Housing Material
PA 6.6
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Number of Rows
1
Connector Style
Plug
Screw Flange
Without
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.