Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Str Plug 3.5mm Green LH 7

  • Mfr # 1986371-7

  • Zoro # G400946264


product price: $9.55
/ea
Sold in multiples of 20 for $191.00

Key Features

Screw Flange
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Number of Rows
1
Screwless Terminal Block
No
Housing Material
PA 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986371-7
Zoro #
G400946264
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Screw Flange
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Number of Rows
1
Screwless Terminal Block
No
Housing Material
PA 6.6
Mounting Angle
Vertical
Current Rating (Max) (A)
11
Wire Entry Angle
Side
Voltage (VAC)
300
Connector Style
Plug
Screw Plating Material
Nickel
Block Type
None
Side Stackable
Yes
Contact Base Material
Phosphor Bronze
Number of Positions
7
Applies To
Wire/Cable
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Interlock
Without
Housing Color
Green
Centerline
3.5 mm [ .138 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.