
Str Plug 3.5mm Green LH 8
Mfr # 1986371-8
Zoro # G100946267
product price: $9.45
/eaSold in multiples of 15 for $141.75
Key Features
Screw Material
Brass
Housing Color
Green
Interlock
Without
Housing Material
PA 6.6
Screw Flange
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986371-8
Zoro #
G100946267
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Screw Material
Brass
Housing Color
Green
Interlock
Without
Housing Material
PA 6.6
Screw Flange
Without
Screw Plating Material
Nickel
Voltage (VAC)
300
Applies To
Wire/Cable
Contact Mating Area Plating Material
Tin
Connector Style
Plug
Centerline
3.5 mm [ .138 in ]
Number of Rows
1
Current Rating (Max) (A)
11
Contact Base Material
Phosphor Bronze
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Screwless Terminal Block
No
Wire Entry Angle
Side
Mounting Angle
Vertical
Block Type
None
Side Stackable
Yes
Number of Positions
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.