Str Plug 3.5mm Green RH 12

  • Mfr # 1-1986370-2

  • Zoro # G200945689


product price:  $8.35
/ea
Sold in multiples of 8 for $66.80

Key Features

Voltage
300 VAC
Connector & Contact Terminates To
Wire & Cable
Contact Mating Area Plating Material
Tin
Wire Entry Angle
Side
Current Rating (Max)
11A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1986370-2
Zoro #
G200945689
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Voltage
300 VAC
Connector & Contact Terminates To
Wire & Cable
Contact Mating Area Plating Material
Tin
Wire Entry Angle
Side
Current Rating (Max)
11A
Contact Base Material
Phosphor Bronze
Connector Style
Plug
Mounting Angle
Vertical
Block Type
None
Side Stackable
Yes
Housing Color
Green
Screw Material
Brass
Interlock
Without
Screw Plating Material
Nickel
Centerline (Pitch)
.138 in
Number of Positions
12
Screw Flange
Without
Number of Rows
1
Screwless Terminal Block
No
Wire Range
30 to 14 AWG
Housing Material
PA 6.6

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.