Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Str Plug 3.5mm Green RH 14 posn

  • Mfr # 1-1986370-5

  • Zoro # G600945500


product price: $17.79
/ea
Sold in multiples of 8 for $142.32

Key Features

Voltage
300 VAC
Number of Positions
15
Screw Plating Material
Nickel
Current Rating (Max)
11A
Block Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986370-5
Zoro #
G600945500
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M2

Details

Voltage
300 VAC
Number of Positions
15
Screw Plating Material
Nickel
Current Rating (Max)
11A
Block Type
None
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Screwless Terminal Block
No
Housing Color
Green
Wire Range
30 to 14 AWG
Side Stackable
Yes
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Connector Style
Plug
Mounting Angle
Vertical
Interlock
Without
Centerline (Pitch)
.138 in
Wire Entry Angle
Side
Housing Material
PA 6.6
Number of Rows
1
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.