Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Str Plug  3.5mm  Green  RH  2 1986370-2

Str Plug 3.5mm Green RH 2 (Discontinued)

  • Mfr # 1986370-2
  • Zoro # G100946113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986370-2
Zoro #
G100946113
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Color
Green
Voltage
300 VAC
Side Stackable
Yes
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Connector & Contact Terminates To
Wire & Cable
Screw Plating Material
Nickel
Number of Positions
2
Current Rating (Max)
11A
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Mounting Angle
Vertical
Interlock
Without
Block Type
None
Screw Material
Brass
Housing Material
PA 6.6
Wire Range
30 to 14 AWG
Number of Rows
1
Centerline (Pitch)
.138 in
Connector Style
Plug
Wire Entry Angle
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.