Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Str Plug 3.5mm Green RH 5

  • Mfr # 1986370-5

  • Zoro # G400946158


product price: $5.15
/ea
Sold in multiples of 35 for $180.25

Key Features

Voltage
300 VAC
Connector & Contact Terminates To
Wire & Cable
Current Rating (Max)
11A
Number of Positions
5
Side Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986370-5
Zoro #
G400946158
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Voltage
300 VAC
Connector & Contact Terminates To
Wire & Cable
Current Rating (Max)
11A
Number of Positions
5
Side Stackable
Yes
Block Type
None
Screw Plating Material
Nickel
Screw Material
Brass
Centerline (Pitch)
.138 in
Screw Flange
Without
Wire Range
30 to 14 AWG
Contact Mating Area Plating Material
Tin
Interlock
Without
Connector Style
Plug
Screwless Terminal Block
No
Mounting Angle
Vertical
Wire Entry Angle
Side
Number of Rows
1
Contact Base Material
Phosphor Bronze
Housing Color
Green
Housing Material
PA 6.6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.