Zoro Homepage
This item is Discontinued.
Te Connectivity Str Plug  3.81mm  Green  LH  1 1-1986375-2

Str Plug 3.81mm Green LH 1 (Discontinued)

  • Mfr # 1-1986375-2
  • Zoro # G700946063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986375-2
Zoro #
G700946063
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Color
Green
Housing Material
PA 6.6
Mounting Angle
Vertical
Contact Base Material
Phosphor Bronze
Block Type
None
Current Rating (Max) (A)
11
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Interlock
Without
Screwless Terminal Block
No
Connector Style
Plug
Side Stackable
Yes
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Centerline
3.81 mm [ .1499 in ]
Wire Entry Angle
Side
Number of Rows
1
Applies To
Wire/Cable
Voltage (VAC)
300
Screw Material
Brass
Screw Flange
Without
Number of Positions
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.