Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Str Plug  3.81mm  Green  LH  13 posn 1-1986375-3

Str Plug 3.81mm Green LH 13 posn (Discontinued)

  • Mfr # 1-1986375-3
  • Zoro # G500946034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986375-3
Zoro #
G500946034
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M2

Details

Side Stackable
Yes
Wire Entry Angle
Side
Mounting Angle
Vertical
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Interlock
Without
Connector Style
Plug
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Applies To
Wire/Cable
Current Rating (Max) (A)
11
Centerline
3.81 mm [ .1499 in ]
Block Type
None
Housing Color
Green
Number of Positions
13
Number of Rows
1
Voltage (VAC)
300
Housing Material
PA 6.6
Screw Plating Material
Nickel
Screw Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.