Zoro Homepage

Str Plug 3.81mm Green LH 4

  • Mfr # 1986375-4

  • Zoro # G400946387


product price: $3.49
/ea
Sold in multiples of 45 for $157.05

Key Features

Housing Material
PA 6.6
Current Rating (Max) (A)
11
Screw Plating Material
Nickel
Screw Material
Brass
Applies To
Wire/Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986375-4
Zoro #
G400946387
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Material
PA 6.6
Current Rating (Max) (A)
11
Screw Plating Material
Nickel
Screw Material
Brass
Applies To
Wire/Cable
Connector Style
Plug
Centerline
3.81 mm [ .1499 in ]
Voltage (VAC)
300
Side Stackable
Yes
Housing Color
Green
Mounting Angle
Vertical
Screwless Terminal Block
No
Contact Base Material
Phosphor Bronze
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Interlock
Without
Block Type
None
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Number of Positions
4
Wire Entry Angle
Side
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.