Str Plug 3.81mm Green LH 8

  • Mfr # 1986375-8

  • Zoro # G900946535


product price:  $10.75
/ea
Sold in multiples of 15 for $161.25

Key Features

Housing Material
PA 6.6
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Applies To
Wire/Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986375-8
Zoro #
G900946535
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Material
PA 6.6
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Applies To
Wire/Cable
Screw Material
Brass
Mounting Angle
Vertical
Current Rating (Max) (A)
11
Screw Plating Material
Nickel
Side Stackable
Yes
Number of Positions
8
Interlock
Without
Centerline
3.81 mm [ .1499 in ]
Voltage (VAC)
300
Screw Flange
Without
Housing Color
Green
Block Type
None
Screwless Terminal Block
No
Contact Base Material
Phosphor Bronze
Number of Rows
1
Connector Style
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.