
Str Plug 3.81mm Green RH 1
Mfr # 1-1986374-2
Zoro # G900945576
product price: $18.79
/ea
Sold in multiples of 10 for $187.90
Key Features
Housing Material
PA 6.6
Screw Plating Material
Nickel
Housing Color
Green
Number of Positions
12
Screw Flange
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1986374-2
Zoro #
G900945576
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Housing Material
PA 6.6
Screw Plating Material
Nickel
Housing Color
Green
Number of Positions
12
Screw Flange
Without
Current Rating (Max) (A)
11
Voltage (VAC)
300
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Side Stackable
Yes
Connector Style
Plug
Block Type
None
Contact Base Material
Phosphor Bronze
Applies To
Wire/Cable
Wire Entry Angle
Side
Screw Material
Brass
Mounting Angle
Vertical
Number of Rows
1
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Centerline
3.81 mm [ .1499 in ]
Interlock
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.