Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Str Plug  3.81mm  Green  RH  3 1986374-3

Str Plug 3.81mm Green RH 3 (Discontinued)

  • Mfr # 1986374-3
  • Zoro # G000946411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986374-3
Zoro #
G000946411
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Color
Green
Housing Material
PA 6.6
Contact Mating Area Plating Material
Tin
Voltage (VAC)
300
Applies To
Wire/Cable
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mounting Angle
Vertical
Connector Style
Plug
Interlock
Without
Screw Material
Brass
Wire Entry Angle
Side
Current Rating (Max) (A)
11
Contact Base Material
Phosphor Bronze
Screw Flange
Without
Number of Rows
1
Screwless Terminal Block
No
Block Type
None
Number of Positions
3
Side Stackable
Yes
Screw Plating Material
Nickel
Centerline
3.81 mm [ .1499 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.