Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Str Plug 3.81mm Green RH 7

  • Mfr # 1986374-7

  • Zoro # G100946465


product price: $6.79
/ea
Sold in multiples of 500 for $3,395.00

Key Features

Housing Material
PA 6.6
Number of Rows
1
Number of Positions
7
Wire Entry Angle
Side
Screwless Terminal Block
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986374-7
Zoro #
G100946465
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Material
PA 6.6
Number of Rows
1
Number of Positions
7
Wire Entry Angle
Side
Screwless Terminal Block
No
Mounting Angle
Vertical
Block Type
None
Voltage (VAC)
300
Centerline
3.81 mm [ .1499 in ]
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Housing Color
Green
Applies To
Wire/Cable
Screw Material
Brass
Interlock
Without
Screw Plating Material
Nickel
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Connector Style
Plug
Current Rating (Max) (A)
11
Contact Base Material
Phosphor Bronze
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.