
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986374-9
Zoro #
G500946348
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Housing Material
PA 6.6
Voltage (VAC)
300
Screw Plating Material
Nickel
Housing Color
Green
Connector Style
Plug
Number of Positions
9
Wire Entry Angle
Side
Side Stackable
Yes
Applies To
Wire/Cable
Contact Base Material
Phosphor Bronze
Contact Mating Area Plating Material
Tin
Number of Rows
1
Block Type
None
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Centerline
3.81 mm [ .1499 in ]
Interlock
Without
Mounting Angle
Vertical
Screw Material
Brass
Screw Flange
Without
Current Rating (Max) (A)
11
Screwless Terminal Block
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.