Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE LH 10P  3.81mm 1-1986722-0

STR PLUG SPRING TYPE LH 10P 3.81mm (Discontinued)

  • Mfr # 1-1986722-0
  • Zoro # G600945357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986722-0
Zoro #
G600945357
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Threaded Flange
Without
Mounting Angle
Vertical
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Material
Polyamide
Screwless Terminal Block
Yes
Screw Flange
Without
Voltage (VAC)
300
Connector Style
Plug
Contact Mating Area Plating Material
Tin over Copper Alloy
Applies To
Printed Circuit Board
Block Type
Straight
Current Rating (Max) (A)
9, 11
Wire Entry Angle
Top
Interlock
Without
Shrouded
No
Lever Color
Orange
Side Stackable
Yes
Contact Base Material
Copper Alloy
Number of Rows
1
Centerline
3.81 mm [ .1499 in ]
Mating Angle
90° (Bottom)/ 270° (Top)
Number of Positions
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.