STR PLUG SPRING TYPE LH 12P 3.50mm

  • Mfr # 1-1986693-2

  • Zoro # G200946143


product price:  $17.35
/ea
Sold in multiples of 9 for $156.15

Key Features

Mating Angle
90° (Bottom)/ 270° (Top)
Connector Style
Plug
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Wire Entry Angle
Top
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1986693-2
Zoro #
G200946143
UPC #
-
Country of Origin
Italy

Details

Mating Angle
90° (Bottom)/ 270° (Top)
Connector Style
Plug
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Wire Entry Angle
Top
Number of Rows
1
Number of Positions
12
Screwless Terminal Block
Yes
Applies To
Printed Circuit Board
Shrouded
No
Lever Color
Orange
Interlock
Without
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin over Copper Alloy
Current Rating (Max) (A)
9, 11
Screw Flange
Without
Centerline
3.5 mm [ .138 in ]
Housing Color
Green
Block Type
Straight
Mounting Angle
Vertical
Voltage (VAC)
300
Threaded Flange
Without
Side Stackable
Yes
Housing Material
Polyamide

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.