
STR PLUG SPRING TYPE LH 14P 3.81mm
Mfr # 1-1986722-4
Zoro # G600945623
product price: $19.35
/ea
Sold in multiples of 3 for $58.05
Key Features
Housing Color
Green
Current Rating (Max) (A)
9, 11
Block Type
Straight
Wire Entry Angle
Top
Mounting Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1986722-4
Zoro #
G600945623
UPC #
-
Country of Origin
Italy
Details
Housing Color
Green
Current Rating (Max) (A)
9, 11
Block Type
Straight
Wire Entry Angle
Top
Mounting Angle
Vertical
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Centerline
3.81 mm [ .1499 in ]
Screwless Terminal Block
Yes
Number of Positions
14
Voltage (VAC)
300
Housing Material
Polyamide
Contact Mating Area Plating Material
Tin over Copper Alloy
Side Stackable
Yes
Shrouded
No
Mating Angle
90° (Bottom)/ 270° (Top)
Interlock
Without
Applies To
Printed Circuit Board
Lever Color
Orange
Threaded Flange
Without
Screw Flange
Without
Number of Rows
1
Connector Style
Plug
Contact Base Material
Copper Alloy
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.