STR PLUG SPRING TYPE LH 15P 3.50mm

  • Mfr # 1-1986693-5

  • Zoro # G100946175


product price:  $18.95
/ea
Sold in multiples of 4 for $75.80

Key Features

Mounting Angle
Vertical
Side Stackable
Yes
Housing Color
Green
Screw Flange
Without
Number of Positions
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1986693-5
Zoro #
G100946175
UPC #
-
Country of Origin
Italy

Details

Mounting Angle
Vertical
Side Stackable
Yes
Housing Color
Green
Screw Flange
Without
Number of Positions
15
Shrouded
No
Interlock
Without
Lever Color
Orange
Mating Angle
90° (Bottom)/ 270° (Top)
Voltage (VAC)
300
Centerline
3.5 mm [ .138 in ]
Connector Style
Plug
Number of Rows
1
Housing Material
Polyamide
Threaded Flange
Without
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin over Copper Alloy
Applies To
Printed Circuit Board
Screwless Terminal Block
Yes
Wire Entry Angle
Top
Block Type
Straight
Current Rating (Max) (A)
9, 11
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.