Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Wire Connector, 14 AWG Max, Green, 300 V AC, 9:00 AM 1-1986722-6

Wire Connector, 14 AWG Max, Green, 300 V AC, 9:00 AM (Discontinued)

  • Mfr # 1-1986722-6
  • Zoro # G305784336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986722-6
Zoro #
G305784336
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
30 AWG

Details

Item
Wire Connector
Color
Green
Maximum Voltage
300 V AC
Current
9:00 AM
Material
Polyamide
For Use With
Printed Circuit Board
Finish
Tin Plated
Hole Center to Center
3.81 mm
Number of Contacts
16
Connection Material
Copper Alloy
Features
Side Stackable
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.