STR PLUG SPRING TYPE LH 19P 3.81mm

  • Mfr # 1-1986722-9

  • Zoro # G200945474


product price:  $23.65
/ea
Sold in multiples of 3 for $70.95

Key Features

Applies To
Printed Circuit Board
Interlock
Without
Connector Style
Plug
Wire Entry Angle
Top
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1986722-9
Zoro #
G200945474
UPC #
-
Country of Origin
Italy

Details

Applies To
Printed Circuit Board
Interlock
Without
Connector Style
Plug
Wire Entry Angle
Top
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Lever Color
Orange
Voltage (VAC)
300
Number of Positions
19
Side Stackable
Yes
Block Type
Straight
Number of Rows
1
Centerline
3.81 mm [ .1499 in ]
Shrouded
No
Housing Color
Green
Contact Mating Area Plating Material
Tin over Copper Alloy
Screwless Terminal Block
Yes
Mating Angle
90° (Bottom)/ 270° (Top)
Current Rating (Max) (A)
9, 11
Contact Base Material
Copper Alloy
Housing Material
Polyamide
Mounting Angle
Vertical
Screw Flange
Without
Threaded Flange
Without

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.