This item is Discontinued.

Te Connectivity STR PLUG SPRING TYPE LH 20P  3.50mm 2-1986693-0

STR PLUG SPRING TYPE LH 20P 3.50mm (Discontinued)

  • Mfr # 2-1986693-0
  • Zoro # G200946198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1986693-0
Zoro #
G200946198
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Current Rating (Max) (A)
9, 11
Block Type
Straight
Connector Style
Plug
Contact Mating Area Plating Material
Tin over Copper Alloy
Screwless Terminal Block
Yes
Centerline
3.5 mm [ .138 in ]
Number of Rows
1
Lever Color
Orange
Mating Angle
90° (Bottom)/ 270° (Top)
Wire Entry Angle
Top
Screw Flange
Without
Interlock
Without
Shrouded
No
Contact Base Material
Copper Alloy
Threaded Flange
Without
Housing Material
Polyamide
Number of Positions
20
Voltage (VAC)
300
Side Stackable
Yes
Mounting Angle
Vertical
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Applies To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.