This item is Discontinued.

Te Connectivity STR PLUG SPRING TYPE LH 21P  3.81mm 2-1986722-1

STR PLUG SPRING TYPE LH 21P 3.81mm (Discontinued)

  • Mfr # 2-1986722-1
  • Zoro # G700946230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1986722-1
Zoro #
G700946230
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Shrouded
No
Contact Base Material
Copper Alloy
Centerline
3.81 mm [ .1499 in ]
Housing Material
Polyamide
Voltage (VAC)
300
Current Rating (Max) (A)
9, 11
Threaded Flange
Without
Contact Mating Area Plating Material
Tin over Copper Alloy
Block Type
Straight
Screw Flange
Without
Wire Entry Angle
Top
Screwless Terminal Block
Yes
Mating Angle
90° (Bottom)/ 270° (Top)
Mounting Angle
Vertical
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Interlock
Without
Number of Rows
1
Applies To
Printed Circuit Board
Connector Style
Plug
Lever Color
Orange
Number of Positions
21
Side Stackable
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.