This item is Discontinued.

Te Connectivity STR PLUG SPRING TYPE LH 24P  3.50mm 2-1986693-4

STR PLUG SPRING TYPE LH 24P 3.50mm (Discontinued)

  • Mfr # 2-1986693-4
  • Zoro # G200946259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1986693-4
Zoro #
G200946259
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Threaded Flange
Without
Connector Style
Plug
Mating Angle
90° (Bottom)/ 270° (Top)
Side Stackable
Yes
Block Type
Straight
Interlock
Without
Number of Positions
24
Contact Base Material
Copper Alloy
Wire Entry Angle
Top
Mounting Angle
Vertical
Screwless Terminal Block
Yes
Applies To
Printed Circuit Board
Housing Material
Polyamide
Current Rating (Max) (A)
9, 11
Screw Flange
Without
Shrouded
No
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Mating Area Plating Material
Tin over Copper Alloy
Number of Rows
1
Voltage (VAC)
300
Centerline
3.5 mm [ .138 in ]
Lever Color
Orange

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.