STR PLUG SPRING TYPE LH 25P 3.50mm

  • Mfr # 2-1986693-5

  • Zoro # G500946249


product price:  $30.75
/ea
Sold in multiples of 2 for $61.50

Key Features

Housing Color
Green
Threaded Flange
Without
Screw Flange
Without
Applies To
Printed Circuit Board
Mating Angle
90° (Bottom)/ 270° (Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1986693-5
Zoro #
G500946249
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Threaded Flange
Without
Screw Flange
Without
Applies To
Printed Circuit Board
Mating Angle
90° (Bottom)/ 270° (Top)
Number of Rows
1
Screwless Terminal Block
Yes
Side Stackable
Yes
Connector Style
Plug
Centerline
3.5 mm [ .138 in ]
Contact Base Material
Copper Alloy
Voltage (VAC)
300
Number of Positions
25
Contact Mating Area Plating Material
Tin over Copper Alloy
Shrouded
No
Current Rating (Max) (A)
9, 11
Wire Entry Angle
Top
Mounting Angle
Vertical
Block Type
Straight
Interlock
Without
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Material
Polyamide
Lever Color
Orange

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.