Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE LH 2P  3.81mm 1986722-2

STR PLUG SPRING TYPE LH 2P 3.81mm (Discontinued)

  • Mfr # 1986722-2
  • Zoro # G900946498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986722-2
Zoro #
G900946498
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Mounting Angle
Vertical
Screw Flange
Without
Threaded Flange
Without
Lever Color
Orange
Housing Material
Polyamide
Side Stackable
Yes
Block Type
Straight
Screwless Terminal Block
Yes
Centerline
3.81 mm [ .1499 in ]
Voltage (VAC)
300
Current Rating (Max) (A)
9, 11
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Mating Area Plating Material
Tin over Copper Alloy
Applies To
Printed Circuit Board
Contact Base Material
Copper Alloy
Number of Rows
1
Number of Positions
2
Shrouded
No
Mating Angle
90° (Bottom)/ 270° (Top)
Connector Style
Plug
Interlock
Without
Wire Entry Angle
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.