This item is Discontinued.

Te Connectivity STR PLUG SPRING TYPE LH 5P  3.50mm 1986693-5

STR PLUG SPRING TYPE LH 5P 3.50mm (Discontinued)

  • Mfr # 1986693-5
  • Zoro # G200945825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1986693-5
Zoro #
G200945825
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Lever Color
Orange
Voltage (VAC)
300
Interlock
Without
Contact Base Material
Copper Alloy
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Applies To
Printed Circuit Board
Screw Flange
Without
Mounting Angle
Vertical
Shrouded
No
Mating Angle
90° (Bottom)/ 270° (Top)
Contact Mating Area Plating Material
Tin over Copper Alloy
Centerline
3.5 mm [ .138 in ]
Wire Entry Angle
Top
Block Type
Straight
Number of Rows
1
Current Rating (Max) (A)
9, 11
Screwless Terminal Block
Yes
Number of Positions
5
Threaded Flange
Without
Connector Style
Plug
Housing Material
Polyamide
Side Stackable
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.