Zoro Homepage
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE LH 6P  3.50mm 1986693-6

STR PLUG SPRING TYPE LH 6P 3.50mm (Discontinued)

  • Mfr # 1986693-6
  • Zoro # G300945817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986693-6
Zoro #
G300945817
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Contact Base Material
Copper Alloy
Voltage (VAC)
300
Interlock
Without
Shrouded
No
Screwless Terminal Block
Yes
Connector Style
Plug
Housing Material
Polyamide
Lever Color
Orange
Centerline
3.5 mm [ .138 in ]
Mounting Angle
Vertical
Number of Rows
1
Current Rating (Max) (A)
9, 11
Number of Positions
6
Screw Flange
Without
Threaded Flange
Without
Applies To
Printed Circuit Board
Wire Entry Angle
Top
Mating Angle
90° (Bottom)/ 270° (Top)
Contact Mating Area Plating Material
Tin over Copper Alloy
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Block Type
Straight
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.