STR PLUG SPRING TYPE LH 6P 3.81mm

  • Mfr # 1986722-6

  • Zoro # G700946483


product price:  $9.55
/ea
Sold in multiples of 8 for $76.40

Key Features

Contact Base Material
Copper Alloy
Voltage (VAC)
300
Screwless Terminal Block
Yes
Side Stackable
Yes
Wire Entry Angle
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986722-6
Zoro #
G700946483
UPC #
-
Country of Origin
Italy

Details

Contact Base Material
Copper Alloy
Voltage (VAC)
300
Screwless Terminal Block
Yes
Side Stackable
Yes
Wire Entry Angle
Top
Threaded Flange
Without
Interlock
Without
Shrouded
No
Centerline
3.81 mm [ .1499 in ]
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mounting Angle
Vertical
Lever Color
Orange
Housing Color
Green
Applies To
Printed Circuit Board
Screw Flange
Without
Block Type
Straight
Number of Positions
6
Mating Angle
90° (Bottom)/ 270° (Top)
Housing Material
Polyamide
Connector Style
Plug
Number of Rows
1
Current Rating (Max) (A)
9, 11
Contact Mating Area Plating Material
Tin over Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.