
STR PLUG SPRING TYPE LH. FL 10P. 3.50 (Discontinued)
- Mfr # 1-1986725-0
- Zoro # G300945268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1986725-0
Zoro #
G300945268
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2.5
Contact Mating Area Plating Thickness (µm)
1 to 3
Details
Housing Color
Green
Screw Material
Brass
Number of Rows
1
Side Stackable
No
Screw Flange
With
Contact Mating Area Plating Material
Tin
Lever Color
Orange
Threaded Flange
With
Centerline
3.5 mm [ .138 in ]
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Screwless Terminal Block
Yes
Number of Positions
10
Block Type
Straight
Applies To
Wire/Cable
Wire Entry Angle
Top
Contact Base Material
Copper Alloy
Shrouded
No
Connector Style
Plug
Housing Material
Polyamide - GF
Mounting Angle
Vertical
Voltage (VAC)
300
Mating Angle
90° (Bottom)/ 270° (Top)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.