Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STR PLUG SPRING TYPE LH. FL 14P. 3.50

  • Mfr # 1-1986725-4

  • Zoro # G400945120


product price: $8.29
/ea
Sold in multiples of 10 for $82.90

Key Features

Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Mating Area Plating Thickness (µm)
1 to 3
Housing Color
Green
Applies To
Wire/Cable
Screwless Terminal Block
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986725-4
Zoro #
G400945120
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3
Screw Size
M2.5

Details

Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Color
Green
Applies To
Wire/Cable
Screwless Terminal Block
Yes
Screw Flange
With
Mating Angle
90° (Bottom)/ 270° (Top)
Block Type
Straight
Contact Mating Area Plating Material
Tin
Connector Style
Plug
Shrouded
No
Mounting Angle
Vertical
Housing Material
Polyamide - GF
Centerline
3.5 mm [ .138 in ]
Number of Rows
1
Wire Entry Angle
Top
Threaded Flange
With
Lever Color
Orange
Number of Positions
14
Screw Material
Brass
Voltage (VAC)
300
Contact Base Material
Copper Alloy
Side Stackable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.