
Str Plug Spring Type LH. FL. 23P. 3.81 (Discontinued)
- Mfr # 2-1986726-3
- Zoro # G200946549
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1986726-3
Zoro #
G200946549
UPC #
-
Country of Origin
Italy
Dimensions
Contact Mating Area Plating Thickness (µm)
1 to 3
Screw Size
M2.5
Details
Housing Color
Green
Screw Material
Brass
Screwless Terminal Block
Yes
Contact Mating Area Plating Material
Tin
Contact Base Material
Copper Alloy
Threaded Flange
With
Number of Positions
23
Connector Style
Plug
Mounting Angle
Vertical
Housing Material
Polyamide - GF
Screw Flange
With
Centerline
3.81 mm [ .1499 in ]
Wire Entry Angle
Top
Shrouded
No
Applies To
Wire/Cable
Mating Angle
90° (Bottom)/ 270° (Top)
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Side Stackable
No
Lever Color
Orange
Block Type
Straight
Number of Rows
1
Voltage (VAC)
300
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.