
Str Plug Spring Type LH. FL. 2P. 3.81 (Discontinued)
- Mfr # 1986726-2
- Zoro # G900945873
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986726-2
Zoro #
G900945873
UPC #
-
Country of Origin
Unknown
Dimensions
Contact Mating Area Plating Thickness (µm)
1 to 3
Screw Size
M2.5
Details
Mating Angle
90° (Bottom)/ 270° (Top)
Contact Mating Area Plating Material
Tin
Wire Entry Angle
Top
Number of Positions
2
Screw Flange
With
Connector Style
Plug
Lever Color
Orange
Housing Color
Green
Number of Rows
1
Voltage (VAC)
300
Block Type
Straight
Applies To
Wire/Cable
Mounting Angle
Vertical
Housing Material
Polyamide - GF
Centerline
3.81 mm [ .1499 in ]
Side Stackable
No
Screw Material
Brass
Shrouded
No
Contact Base Material
Copper Alloy
Screwless Terminal Block
Yes
Threaded Flange
With
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.