Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE LH. FL 4P. 3.50 1986725-4

STR PLUG SPRING TYPE LH. FL 4P. 3.50 (Discontinued)

  • Mfr # 1986725-4
  • Zoro # G300945930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986725-4
Zoro #
G300945930
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2.5
Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Housing Color
Green
Connector Style
Plug
Contact Base Material
Copper Alloy
Number of Rows
1
Screw Material
Brass
Centerline
3.5 mm [ .138 in ]
Voltage (VAC)
300
Wire Entry Angle
Top
Shrouded
No
Threaded Flange
With
Screw Flange
With
Screwless Terminal Block
Yes
Contact Mating Area Plating Material
Tin
Block Type
Straight
Applies To
Wire/Cable
Housing Material
Polyamide - GF
Side Stackable
No
Lever Color
Orange
Number of Positions
4
Mounting Angle
Vertical
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mating Angle
90° (Bottom)/ 270° (Top)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.