Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE LH. FL 5P. 3.50 1986725-5

STR PLUG SPRING TYPE LH. FL 5P. 3.50 (Discontinued)

  • Mfr # 1986725-5
  • Zoro # G700945929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986725-5
Zoro #
G700945929
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3
Screw Size
M2.5

Details

Housing Color
Green
Side Stackable
No
Contact Mating Area Plating Material
Tin
Number of Positions
5
Contact Base Material
Copper Alloy
Screwless Terminal Block
Yes
Applies To
Wire/Cable
Block Type
Straight
Lever Color
Orange
Wire Entry Angle
Top
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Centerline
3.5 mm [ .138 in ]
Mating Angle
90° (Bottom)/ 270° (Top)
Screw Material
Brass
Threaded Flange
With
Number of Rows
1
Mounting Angle
Vertical
Voltage (VAC)
300
Shrouded
No
Screw Flange
With
Connector Style
Plug
Housing Material
Polyamide - GF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.