Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE LH. FL 7P. 3.50 1986725-7

STR PLUG SPRING TYPE LH. FL 7P. 3.50 (Discontinued)

  • Mfr # 1986725-7
  • Zoro # G300945879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986725-7
Zoro #
G300945879
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3
Screw Size
M2.5

Details

Housing Color
Green
Number of Positions
7
Threaded Flange
With
Shrouded
No
Housing Material
Polyamide - GF
Mating Angle
90° (Bottom)/ 270° (Top)
Wire Entry Angle
Top
Number of Rows
1
Side Stackable
No
Screw Flange
With
Centerline
3.5 mm [ .138 in ]
Voltage (VAC)
300
Applies To
Wire/Cable
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Connector Style
Plug
Mounting Angle
Vertical
Screwless Terminal Block
Yes
Screw Material
Brass
Block Type
Straight
Contact Base Material
Copper Alloy
Lever Color
Orange
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.