
Str Plug Spring Type LH. FL. 7P. 3.81 (Discontinued)
- Mfr # 1986726-7
- Zoro # G700945974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986726-7
Zoro #
G700945974
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2.5
Contact Mating Area Plating Thickness (µm)
1 to 3
Details
Housing Color
Green
Mounting Angle
Vertical
Lever Color
Orange
Housing Material
Polyamide - GF
Centerline
3.81 mm [ .1499 in ]
Applies To
Wire/Cable
Threaded Flange
With
Screw Flange
With
Screwless Terminal Block
Yes
Block Type
Straight
Screw Material
Brass
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Connector Style
Plug
Shrouded
No
Voltage (VAC)
300
Contact Base Material
Copper Alloy
Mating Angle
90° (Bottom)/ 270° (Top)
Contact Mating Area Plating Material
Tin
Side Stackable
No
Number of Positions
7
Wire Entry Angle
Top
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.