Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Str Plug Spring Type LH. FL. 8P. 3.81 1986726-8

Str Plug Spring Type LH. FL. 8P. 3.81 (Discontinued)

  • Mfr # 1986726-8
  • Zoro # G300945985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986726-8
Zoro #
G300945985
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2.5
Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Housing Color
Green
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
Yes
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Mating Angle
90° (Bottom)/ 270° (Top)
Number of Rows
1
Mounting Angle
Vertical
Shrouded
No
Number of Positions
8
Voltage (VAC)
300
Contact Base Material
Copper Alloy
Lever Color
Orange
Block Type
Straight
Wire Entry Angle
Top
Applies To
Wire/Cable
Screw Material
Brass
Housing Material
Polyamide - GF
Screw Flange
With
Threaded Flange
With
Centerline
3.81 mm [ .1499 in ]
Connector Style
Plug
Side Stackable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.