Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE RH 10P  3.81mm 1-1986720-0

STR PLUG SPRING TYPE RH 10P 3.81mm (Discontinued)

  • Mfr # 1-1986720-0
  • Zoro # G200945399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986720-0
Zoro #
G200945399
UPC #
-
Country of Origin
Italy

Details

Housing Color
Green
Voltage
300 VAC
Contact Base Material
Copper Alloy
Current Rating (Max)
0.458333333333333, 0.375
Contact Mating Area Plating Material
Tin over Copper Alloy
Number of Positions
10
Mounting Angle
Vertical
Centerline (Pitch)
.1499 in
Mating Angle
90° (Bottom)/ 270° (Top)
Interlock
Without
Connector Style
Plug
Wire Range
30 to 14 AWG
Screw Flange
Without
Number of Rows
1
Side Stackable
Yes
Block Type
Straight
Threaded Flange
Without
Screwless Terminal Block
Yes
Wire Entry Angle
Top
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
Polyamide
Lever Color
Orange

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.