Zoro Homepage
This item is Discontinued.
Te Connectivity STR PLUG SPRING TYPE RH 11P  3.50mm 1-1986692-1

STR PLUG SPRING TYPE RH 11P 3.50mm (Discontinued)

  • Mfr # 1-1986692-1
  • Zoro # G200946051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1986692-1
Zoro #
G200946051
UPC #
-
Country of Origin
Italy

Dimensions

Contact Mating Area Plating Thickness (µm)
1 to 3

Details

Housing Color
Green
Contact Base Material
Copper Alloy
Number of Positions
11
Mounting Angle
Vertical
Screwless Terminal Block
Yes
Wire Entry Angle
Top
Voltage (VAC)
300
Contact Mating Area Plating Material
Tin over Copper Alloy
Current Rating (Max) (A)
9, 11
Interlock
Without
Centerline
3.5 mm [ .138 in ]
Connector Style
Plug
Block Type
Straight
Screw Flange
Without
Side Stackable
Yes
Mating Angle
90° (Bottom)/ 270° (Top)
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Threaded Flange
Without
Housing Material
Polyamide
Lever Color
Orange
Number of Rows
1
Shrouded
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.