STR PLUG SPRING TYPE RH 14P 3.81mm

  • Mfr # 1-1986720-4

  • Zoro # G200945283


product price:  $17.99
/ea
Sold in multiples of 4 for $71.96

Key Features

Voltage
300 VAC
Lever Color
Orange
Interlock
Without
Mating Angle
90° (Bottom)/ 270° (Top)
Wire Range
30 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1986720-4
Zoro #
G200945283
UPC #
-
Country of Origin
Italy

Details

Voltage
300 VAC
Lever Color
Orange
Interlock
Without
Mating Angle
90° (Bottom)/ 270° (Top)
Wire Range
30 to 14 AWG
Contact Mating Area Plating Material
Tin over Copper Alloy
Centerline (Pitch)
.1499 in
Housing Color
Green
Number of Rows
1
Screw Flange
Without
Mounting Angle
Vertical
Contact Base Material
Copper Alloy
Side Stackable
Yes
Wire Entry Angle
Top
Connector & Contact Terminates To
Printed Circuit Board
Connector Style
Plug
Block Type
Straight
Number of Positions
14
Housing Material
Polyamide
Screwless Terminal Block
Yes
Current Rating (Max)
0.375, 0.458333333333333
Threaded Flange
Without

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.