STR PLUG SPRING TYPE RH 15P 3.81mm

  • Mfr # 1-1986720-5

  • Zoro # G800945324


product price:  $18.39
/ea
Sold in multiples of 4 for $73.56

Key Features

Voltage
300 VAC
Housing Material
Polyamide
Connector & Contact Terminates To
Printed Circuit Board
Screwless Terminal Block
Yes
Screw Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1986720-5
Zoro #
G800945324
UPC #
-
Country of Origin
Italy

Details

Voltage
300 VAC
Housing Material
Polyamide
Connector & Contact Terminates To
Printed Circuit Board
Screwless Terminal Block
Yes
Screw Flange
Without
Wire Range
30 to 14 AWG
Housing Color
Green
Connector Style
Plug
Wire Entry Angle
Top
Centerline (Pitch)
.1499 in
Mating Angle
90° (Bottom)/ 270° (Top)
Number of Rows
1
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin over Copper Alloy
Current Rating (Max)
0.458333333333333, 0.375
Number of Positions
15
Interlock
Without
Side Stackable
Yes
Threaded Flange
Without
Block Type
Straight
Lever Color
Orange
Mounting Angle
Vertical

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.